Beli waterpass level di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SAKURA COLOR PRODUCTS Card Size Notam Clear Wide (Map)Deskripsi:The 30mm gusset allows for large storage capacity, and the L-shaped zipper makes it easy to put things in. It has an inside pocket for separating items, a D-ring useful for hanging items, and a zipper pull. Wide opening for easy access. The inside of the bag can be neatly organized. Transparent case allows you to see what's inside.atribut:
- Size: Card Size
- Length (mm): 30
- Height (mm): 85
- Width (mm): 120
- SAKURA COLOR PRODUCTS Pouch Notam Transparan Seukuran KartuDeskripsi:Made of non-PVC olefin fabric. Zipper pulls are made of nylon for easier opening and closing. A display pocket is included. For storing cards and small personal items.atribut:
- Size: Card
- Dimensions (mm): 85x120
- ENGINEER Spring Hook (Pengait kabel)atribut:
- Total Length (mm): 215
- SAKURA COLOR PRODUCTS Pouch Notam Transparan Lebar Seukuran Buku TabunganDeskripsi:The 30mm gusset allows for large capacity storage, and the L-shaped zipper makes it easy to put in even the smallest of items. It has an inside pocket for separating items, a D-ring useful for hanging items, and a zipper pull. Wide opening for easy access. Keeps the inside of your bag neat and tidy. You can see what's inside.atribut:
- Size: Passbook Size
- Length (mm): 30
- Height (mm): 100
- Width (mm): 180
- SAKURA COLOR PRODUCTS Pouch Notam Transparan LebarDeskripsi:The 30mm gusset allows for large storage capacity, and the L-shaped zipper makes it easy to insert even large items. It has an inside pocket for separating items, a D-ring useful for hanging up a few things, a display pocket (A4 and A5 only), and a large zipper pull. You can neatly organize the inside of your bag. Plenty of storage space. For internal circulation cases.atribut:
- Length (mm): 30
- DOGYU Short Hammer (Martil / Palu)atribut:
- Overall Length (mm): 210
- Ebisu Diamond Mobile Slope Levelatribut:
- Specification: [Y]Pipe measurable, 4 line acrylic bubble tubes
- Measuring Range: 5 grade - horizontal - vertical
- Color Code: Silver
- Surface Processing: Aluminium Alloy extrudate hardening processed
- Sensitivity: 0.50mm/m=0.0286degree
- Product Weight (g): 55
- Main Part Dimensions (Length x Height x Width) (mm): 121x29x27
- Materials (Cover): ABS resin
- Precision: Less than [ +/-2.50 mm/m=+/-0.1432 degree ]
- Body Material: Acrylic
- DOGYU Stone Head Hammer Pipe Handle (Martil / Palu)atribut:
- Overall Length (mm): 285
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- KOD Aluminium Level (Waterpass)Deskripsi:-Equipped with a half-cylindrical vial that has lens effect for larger view.-The red x black version of the long sellingL-270 aluminum level.-With the precision correction mechanism.-Adjustment method: Please adjust horizontal/vertical precision using tor-For carpenter works, installation of machines, drainage/electrical construction, or other overall works.
- Sellery Spirit Level (Waterpass)Deskripsi:> Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfacesatribut:
- Vials: Level/45 degrees/Plumb
- Material: Aluminium case
- SATA Magnetic Level Ruler (Waterpass)Deskripsi:- Magnetic, easy to operate- The error is within 0.5MM/M, and the measurement is accurate- The bubble tube has anti-UV function and is UV-proof- The bubble tube is impact-resistant and not easy to break- The end cap is made of highly elastic material, with good drop performance
- STARRETT Spirit Level (Waterpass)atribut:
- Item: Level
- S&K Digital Level (Waterpass Digital)atribut:
- Content Set: Soft case ; 9V square dry cell for testing x 1 ; ;instruction manual, inspection report ; ; Soft case ; ; 9V square dry battery x1
- Depth (mm): 47
- Height (mm): 68
- Material: Body = Aluminium, Magnet = Neodymium magnet
- Measurement Range (°): ±90
- Minimum Display (°): 0.05
- Number of Magnets (piece): 4
- Power Source: 9V square dry cell x 1
- Reading Accuracy (°): ±0.3
- Reading Accuracy 1 (°): ±0.3
- Size (mm): 173x47x68
- Width (mm): 173
- KO-KEN 6.35 Sq Spin Type Handleatribut:
- Plug Angle (mm): 6.35
- KOD Spirit Level (Waterpass)Deskripsi:-Aluminum level with LED.-With automatic power OFF(10 min.)function.-For carpenter works, installation of machines, drainage/electrical construction, or other overall works.
- MITSUYA Safety pinDeskripsi:A safety pin made in Japan with a smooth needle tip that does not easily damage the cloth.
- Sola Spirit Level (Waterpass)Deskripsi:Characteristics : - Compact, lightweight, handy - Break-resistant acrylic block vials with a tightness guarantee of 30 years - Better readability in dim light through an optimised SOLA luminous backing - Resistant against water, heat and cold - Better, faster and more accurate reading through the patented SOLA FOCUS vialsatribut:
- Color: Red
- Dimensions (DxWxH) (cm): 6.8x2.1x4.2
- Item Description: Compact Spirit Level
- Material: Polyamide, fiber-glass reinforced
- Number of Horizontal Vials: 1
- Ebisu Diamond Flat Levelatribut:
- Precision: Within ±2.50mm/m=±0.1432°
- Sensitivity: 0.50mm/m=0.0286°
- Finish Material: Main Body: Acrylic Plastic (PMMA)
Daftar Harga waterpass level Terbaru October 2026
| SAKURA COLOR PRODUCTS Card Size Notam Clear Wide (Map) | Rp87.900 |
| SAKURA COLOR PRODUCTS Pouch Notam Transparan Seukuran Kartu | Rp51.900 |
| ENGINEER Spring Hook (Pengait kabel) | Rp77.900 |
| SAKURA COLOR PRODUCTS Pouch Notam Transparan Lebar Seukuran Buku Tabungan | Rp98.900 |
| SAKURA COLOR PRODUCTS Pouch Notam Transparan Lebar | Rp98.900 |
| DOGYU Short Hammer (Martil / Palu) | Rp259.900 |
| Ebisu Diamond Mobile Slope Level | Rp839.900 |
| DOGYU Stone Head Hammer Pipe Handle (Martil / Palu) | Rp289.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp599.900 |
| KOD Aluminium Level (Waterpass) | Rp199.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/cjP106971451-1.jpg)

/lfP105423771-1.jpg)


/P102179338-1.jpg)

/P102177679-1.jpg)
/n9P102944837-15.jpg)
/P102698268-2.jpg)
/rbP102119983-3.jpg)
/2iP111134090-1.jpg)
/okP107703884-1.jpg)
/m4P111748796-1.jpg)

/P102761537-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Lencana%2C%20Emblem%2C%20Gelang%20Lengan%20Safety/Ban%20Lengan/MITSUYA%20Safety%20pin/2wP113390104-3.jpg)
/P103138620-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)